Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Sheet, 180x130mm, 5/pk, 5PK
Mfr # 141329-0.25
Zoro # G304969888
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 1 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grace Bio-Labs
- MFR # 141329-0.25
- Zoro # G304969888
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 6 in |
Length | 1 in |
Height | 8 in |
Description
JTR Press-to-Seal Silicone Isolators confine specimens within a removable hydrophobic barrier. Designed to contain reactants and prevent contamination between specimens. Ideal for isolating cells grown in culture dishes or separate specimens on microscope slides. Silicone Isolators adhere to wet or dry surfaces and remain sealed to smooth surfaces during washing procedures. Easy to apply and remove.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE X-Y Gliding Table - Manual Stage For Microscopes (GT100)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- Grace Bio-Labs Microscope Accessories