Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Sheet, 0.5mm Thick, 180x130mm, 5/pk, 5PK
Mfr # 141329
Zoro # G404969887
product price: $331.99
/pk 5, $66.40/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141329
- Zoro # G404969887
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Length | 1 in |
Height | 8 in |
Width | 6 in |
Description
JTR Press-to-Seal Silicone Isolators confine specimens within a removable hydrophobic barrier. Designed to contain reactants and prevent contamination between specimens. Ideal for isolating cells grown in culture dishes or separate specimens on microscope slides. Silicone Isolators adhere to wet or dry surfaces and remain sealed to smooth surfaces during washing procedures. Easy to apply and remove.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE 20W LED Fiber Optic O-Y Light Microscope Illuminator (LED-20WYR)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- Grace Bio-Labs Microscopes