Shop All Lab Equipment Parts
Grace Bio-Labs
HybriWell Covers, 45x45mm, 150-300ul, 50/pk, 50PK
Mfr # 247468
Zoro # G105299726
product price: $578.99
/pk 50, $11.58/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.25 in
- Length 1.25 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 247468
- Zoro # G105299726
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 4.25 in |
Length | 1.25 in |
Height | 6 in |
Description
HybriWell covers seal securely to a microscope slide surface in seconds and can be easily removed after heating. These RNase free, hydrophobic covers eliminate the need for silanizing agents. Access ports allow convenient addition and removal of sample.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.25 x 6.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.25 x 6.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- GLOBE SCIENTIFIC Sample Cup, 0.5mL, Ps, PK1000 (5541)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- CAFRAMO Shaft (A743)
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- DIGI-SENSE Spade Lugs, Iron, for Type J Therm, PK 10 (18528-06)
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- CARSON OPTICAL Carson Optical Magnivisor„¢ Deluxe Head Visor Magnifier (CP-60)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- HEXARMOR Face Shield Window (17-27001)
- BOEKEL SCIENTIFIC Heating Block Module for 1x96 Microplate (110051)
- Grace Bio-Labs Lab Equipment Parts