Shop All Lab Equipment Parts
Grace Bio-Labs
HybriWell Covers, 22x40mm, 180-200ul, 100/pk, 100PK
Mfr # 247467
Zoro # G005299727
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grace Bio-Labs
- MFR # 247467
- Zoro # G005299727
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 1 in |
Width | 4 in |
Length | 6 in |
Description
HybriWell covers seal securely to a microscope slide surface in seconds and can be easily removed after heating. These RNase free, hydrophobic covers eliminate the need for silanizing agents. Access ports allow convenient addition and removal of sample.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 1.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 1.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- DIGI-SENSE Traceable High-Accuracy RTD Digital Ther (37804-03)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- GOJO Green Seal Foam Handwash Refill, 1200ml, Clear, PK 2 (GOJ566502CT)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- TABLECRAFT DIPPING CUP W/LID 6PK SS (H5069)
- Grace Bio-Labs Lab Equipment Parts