Shop All Lab Equipment Parts
Grace Bio-Labs
HybriWell Covers, 21x40mm, 50-100ul, 100/pk, 100PK
Mfr # 247458
Zoro # G305299700
product price: $435.99
/pk 100, $4.36/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Height 6.75 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 247458
- Zoro # G305299700
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 0.75 in |
Height | 6.75 in |
Width | 4 in |
Description
HybriWell covers seal securely to a microscope slide surface in seconds and can be easily removed after heating. These RNase free, hydrophobic covers eliminate the need for silanizing agents. Access ports allow convenient addition and removal of sample.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 6.75 x 0.75
Research or further manufacturing use only, not for food or drug use.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 6.75 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- WHEATON Dropper Tips, 8mm, Natural, PK 100 (242401-01)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- Grace Bio-Labs Lab Equipment Parts