Shop All Lab Equipment Parts
Grace Bio-Labs
HybriWell Covers, 20mm Dia, 30ul, 100/pk, 100PK
Mfr # 247464
Zoro # G005299710
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 6.75 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grace Bio-Labs
- MFR # 247464
- Zoro # G005299710
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1 in |
Height | 6.75 in |
Width | 4 in |
Description
HybriWell covers seal securely to a microscope slide surface in seconds and can be easily removed after heating. These RNase free, hydrophobic covers eliminate the need for silanizing agents. Access ports allow convenient addition and removal of sample.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 6.75 x 1.00
Research or further manufacturing use only, not for food or drug use.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 6.75 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- UNITED SCIENTIFIC Deluxe Chemistry Hardware Assortment (HRDKIT4)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- SHAKESPEARE Shakespeare 4006 Double Female Ferrule (4006)
- Grace Bio-Labs Lab Equipment Parts