Shop All Lab Equipment Parts
Grace Bio-Labs
HybriWell Covers, 13mm Dia, 30ul, 100/pk, 100PK
Mfr # 247463
Zoro # G605299707
product price: $435.99
/pk 100, $4.36/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.88 in
- Height 6.75 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 247463
- Zoro # G605299707
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 0.88 in |
Height | 6.75 in |
Width | 4 in |
Description
HybriWell covers seal securely to a microscope slide surface in seconds and can be easily removed after heating. These RNase free, hydrophobic covers eliminate the need for silanizing agents. Access ports allow convenient addition and removal of sample.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 6.75 x 0.88
Research or further manufacturing use only, not for food or drug use.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 6.75 x 0.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 100mL. (B140100)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- DIGI-SENSE Type T Hermetically Sealed Tip Insulated (18525-26)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1004-050)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- A2Z SCILAB 11 Pcs Lab Kit for Science Lab Research Experiments (A2Z-ZR-KIT-111)
- Grace Bio-Labs Lab Equipment Parts