Shop All Microscope Accessories
Grace Bio-Labs
Fastwells, 9mm Dia, 10ul, 50/pk, 50PK
Mfr # 248935
Zoro # G504971957
product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 6 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248935
- Zoro # G504971957
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Length | 1 in |
Width | 6 in |
Height | 4 in |
Description
Fastwells form hydrophobic reagent barriers around various size specimens. Ideal for rapid isolation of cells and tissues on slides or coverslips for antibody incubations. Fastwells remain sealed during agitated washing steps to prevent leakage. High tacky silicone material peels off quickly without leaving a residue. Fastwells can be washed and autoclaved.
Chamber Area: 9 mm Diameter Chamber Depth: 1.0mm Outer Dimensions: 18 x 18 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Chamber Area: 9 mm Diameter Chamber Depth: 1.0mm Outer Dimensions: 18 x 18 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 150W Fiber Optic Microscope Illuminator w/ Ring Dual and Single Gooseneck Lights (HL250-AOYS)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- Grace Bio-Labs Microscopes