Shop All Microscope Accessories
Grace Bio-Labs
Fastwells, 20mm Dia, 50ul, 50/pk, 50PK
Mfr # 248936
Zoro # G404971965
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 1 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grace Bio-Labs
- MFR # 248936
- Zoro # G404971965
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Height | 4 in |
Length | 1 in |
Width | 6 in |
Description
Fastwells form hydrophobic reagent barriers around various size specimens. Ideal for rapid isolation of cells and tissues on slides or coverslips for antibody incubations. Fastwells remain sealed during agitated washing steps to prevent leakage. High tacky silicone material peels off quickly without leaving a residue. Fastwells can be washed and autoclaved.
Chamber Area: 20mm Diameter Chamber Depth: 1.0 mm Outer Dimensions: 25 x 25 mm Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Chamber Area: 20mm Diameter Chamber Depth: 1.0 mm Outer Dimensions: 25 x 25 mm Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- TRICORBRAUN 100 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap (137682)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount (BBB)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- AMSCOPE 6MP Temperature-Regulated Low-light CCD Camera for Nikon Microscopes (MF603C-CCD-NI10)
- Grace Bio-Labs Microscope Accessories