Shop All Microscope Accessories
Grace Bio-Labs
Fastwells, 19x32mm Dia, 100ul, 50/pk, 50PK
Mfr # 248937
Zoro # G604971970
product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 4 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248937
- Zoro # G604971970
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 6 in |
Height | 4 in |
Length | 1 in |
Description
Fastwells form hydrophobic reagent barriers around various size specimens. Ideal for rapid isolation of cells and tissues on slides or coverslips for antibody incubations. Fastwells remain sealed during agitated washing steps to prevent leakage. High tacky silicone material peels off quickly without leaving a residue. Fastwells can be washed and autoclaved.
Chamber Area: 19 x 32 mm Chamber Depth: 1.0 mm Outer Dimensions: 25 x 44 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Chamber Area: 19 x 32 mm Chamber Depth: 1.0 mm Outer Dimensions: 25 x 44 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM07NQ9GMA)
- LABCONCO Support Stand For Labconco Waterpro Ro S (9077400)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- GRACE BIO-LABS Fastwells, 9mm Dia, 10ul, 50/pk, 50PK (248935)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- AMSCOPE 5MP Color Global-Shutter CMOS USB 3.0 Microscope Camera (MU503-GS)
- AMSCOPE Pair of Extreme Widefield 30X FN9 Eyepieces (30mm) (EP30X30E)
- Grace Bio-Labs Microscopes