Shop All Microscope Accessories
Grace Bio-Labs
Coverwell Incubation Chamber, 50ul, 50/pk, 50PK
Mfr # 247000
Zoro # G004971822
product price: $336.99
/pk 50, $6.74/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 247000
- Zoro # G004971822
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Length | 1 in |
Width | 2 in |
Height | 3 in |
Description
When pressed onto a microscope slide, CoverWell forms a sealed chamber around a specimen holding reactants in place and prevents evaporation and sample loss. Designed for immunocytochemistry, in situ hybridization and enzyme/receptor cytochemistry. Convenient and easy to use. Simply press CoverWell to a microscope slide containing a cell or tissue specimen. Forms a sealed chamber and prevents evaporation, spillage, unwanted binding of antibodies, enzyme substrates, or nucleotide probes. CoverWell is made of a silicone gasket bonded to optically clear, hydrophobic plastic. Microwave safe and autoclavable.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- HOUDINI Blue Silicone Ice Tray (H9-15759T)
- EXTECH Do Membrane Kit (DO603)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- GRACE BIO-LABS Fastwells, 9mm Dia, 10ul, 50/pk, 50PK (248935)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- AMSCOPE 0.4MP USB 3.0 Monochrome Global-Shutter CMOS C-Mount Microscope Camera with Reduction Lens (MU043M-FL)
- Grace Bio-Labs Microscopes