Shop All Microscope Accessories
Grace Bio-Labs
Coverwell Incubation Chamber, 500ul, 50/pk, 50PK
Mfr # 247002
Zoro # G004971815
product price: $330.99
/pk 50, $6.62/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 in
- Length 1.25 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 247002
- Zoro # G004971815
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 2.25 in |
Length | 1.25 in |
Height | 3 in |
Description
When pressed onto a microscope slide, CoverWell forms a sealed chamber around a specimen holding reactants in place and prevents evaporation and sample loss. Designed for immunocytochemistry, in situ hybridization and enzyme/receptor cytochemistry. Convenient and easy to use. Simply press CoverWell to a microscope slide containing a cell or tissue specimen. Forms a sealed chamber and prevents evaporation, spillage, unwanted binding of antibodies, enzyme substrates, or nucleotide probes. CoverWell is made of a silicone gasket bonded to optically clear, hydrophobic plastic. Microwave safe and autoclavable.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.25 x 3.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.25 x 3.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- TRIPLETT Particle Counter, 0.3/0.5/1/2.5/5/10um (EPC600)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- GRACE BIO-LABS Fastwells, 9mm Dia, 10ul, 50/pk, 50PK (248935)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- AMSCOPE 9MP USB 3.0 Global-shutter CMOS C-Mount Microscope Camera with Reduction Lens (MU903-GS)
- MITUTOYO 20X Eyepiece (176-117)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- Grace Bio-Labs Microscope Accessories