Shop All Microscope Accessories
Grace Bio-Labs
Coverwell Incubation Chamber, 200ul, 25/pk, 25PK
Mfr # 247001
Zoro # G304971805
product price: $275.99
/pk 25, $11.04/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 3 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 247001
- Zoro # G304971805
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 2 in |
Height | 3 in |
Length | 1 in |
Description
When pressed onto a microscope slide, CoverWell forms a sealed chamber around a specimen holding reactants in place and prevents evaporation and sample loss. Designed for immunocytochemistry, in situ hybridization and enzyme/receptor cytochemistry. Convenient and easy to use. Simply press CoverWell to a microscope slide containing a cell or tissue specimen. Forms a sealed chamber and prevents evaporation, spillage, unwanted binding of antibodies, enzyme substrates, or nucleotide probes. CoverWell is made of a silicone gasket bonded to optically clear, hydrophobic plastic. Microwave safe and autoclavable.
Microwave safe and autoclavable RNase and DNase free Hydrophobic Easily removed Adheres to wet or dry surfaces ReusableShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Microwave safe and autoclavable RNase and DNase free Hydrophobic Easily removed Adheres to wet or dry surfaces ReusableShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- GRACE BIO-LABS Fastwells, 9mm Dia, 10ul, 50/pk, 50PK (248935)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE Dry Darkfield Condenser For Compound Microscopes (DK-DRY100)
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- AMSCOPE Super Large Microscope Table Stand with Focusing Rack (TS100-FR)
- Grace Bio-Labs Microscopes