Shop All Lab Dishes
Grace Bio-Labs
Chambered Coverslips, 2 Wells, 2.0mm, 20/pk, 20PK
Mfr # 244202
Zoro # G405299600
product price: $390.99
/pk 20, $19.55/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 6 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 244202
- Zoro # G405299600
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 2 in |
Width | 6 in |
Height | 4 in |
Description
Ideal for small scale culture applications. Consist of individual glass coverslips with attached silicone chambers. Transparent non-cytotoxic silicone will not interfere with cell imaging during culture. Can be placed in sterile culture plates or round culture dishes. Each sterile pack contains four sets of coverslips and silicone chambers, twenty sets per package. Culture plates available separately. Easy to follow illustrated instruction sheet included.
German borosilicate glass coverslips Reusable silicone chambers Supplied with culture plates Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
German borosilicate glass coverslips Reusable silicone chambers Supplied with culture plates Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30 (S181530)
- GRACE BIO-LABS Chambered Coverslips, 50 Wells, 3mm, 20/pk, 20PK (244250)
- UNITED SCIENTIFIC Crucibles, Nickel, With Lid, 25Ml (NCR025)
- CELLTREAT CELLTREAT® 10µl Inoculating Loop, Individual Pack, Sterile, Blue, 221mm, 600/Case (229612)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- SCIENTIFIC SPECIALTIES Sealing Mats for Deep Well Plates, Non-Sterile, 96 Wells, Round, 10/pk, 10PK (162524)
- EXCEL SCIENTIFIC SealPlate SealMate Dispenser Kit, Sterile (202552)
- FRIEDRICH Wired Thermostat, 24VDC, Plastic, White (RT7)
- Grace Bio-Labs Labware