Shop All Lab Dishes
Grace Bio-Labs
Chambered Coverslip Inserts, 50 Wells, 3mm, 10/pkg, 10 Cases/pkg, 100PK
Mfr # 244150
Zoro # G005299611
product price: $1,779.99
/pk 100, $17.80/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 7 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 244150
- Zoro # G005299611
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 2 in |
Width | 7 in |
Height | 9 in |
Description
High resolution microscopy Fluorescent imagingImmunohistochemistry
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 7.00 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 7.00 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- COVIDIEN Luer Lock Sterile Syringe, PK100 (SMSO019934)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- GRACE BIO-LABS Chambered Coverslips, 50 Wells, 3mm, 20/pk, 20PK (244250)
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.1mL, low profile, PP, natural PK (PCR-NS-01)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- ZYMO RESEARCH 96-Well PCR Conversion Plate, 2 Plates, 2PK (ZC2008)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- Grace Bio-Labs Labware