Shop All Chain Slings
Grabiq
Double Leg 1/2 in Adjstbl Chain Slng MG2-CL, 15ft L, 26000lb WLL
Mfr # G-1/2-MG2-CL-15
Zoro # G910571789
product price: $2,550.99
/ea
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Grade 10 (200)
- Chain Size 1/2 in
- Hook Opening Bottom: 11/16 in.
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabiq
- MFR # G-1/2-MG2-CL-15
- Zoro # G910571789
- Country of Origin United States
- Category Chain Slings
Dimensions
Chain Size | 1/2 in |
Length | 15 ft |
Details
Number of Sling Legs | 2 |
Grade | 10 (200) |
Hook Opening | Bottom: 11/16 in. |
Standards | Chain: ASTM A973/A973M-07(2012) EN 818-2:2008 (WLL +25%, reduced temperature range); Top fitting(s): EN 1677:2008 (WLL +25%), ASTM A952/A952M, AS 3775:2014 and AS 3776:2015; End fitting: EN 1677:2008 (WLL +25%), ASTM A952/A952M-02 and AS 3776:2015 |
Description
By integrating shortening into our top fitting, Gunnebo GrabiQ Grade 100 range weighs up to 40% less than traditional chain slings while delivering more flexibility. This provides a cost-effective modular system that covers a broad range of lifting applications. Thecomponents are made from special quenched and tempered alloy steel, a guarantee for very high strength, low weight, high wear resistance and long life. Slings are double tagged for safety and all lifting components are uniformly marked with equivalent chain size, grade, manufacture's designation and name for positive identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA TOOLS Olympia Tools 85-188 Pack-N-Roll Service Cart (85-188)
- KLEIN TOOLS Pole Sling (5606)
- COFFING HOISTS Coffing Latch Kit (H7545)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- GRABIQ Double Leg 1/2 in Adjstbl Chain Slng TG2-GG, 8ft L, 26000lb WLL (G-1/2-TG2-GG-08)
- GRABIQ Sngl Leg 1/2 in Adjstbl Chain Slng GG1-GG, 20ft L, 15000lb WLL (G-1/2-GG1-GG-20)
- GRABIQ Quad Leg 7/32 in Adjstbl Chain Slng TG4-EGKN, 8ft L, 8400lb WLL (G-7/32-TG4-EGKN-08)
- GRABIQ Triple Leg 3/8 in Adjstbl Chain Slng TG3-EGKN, 20ft L, 22900lb WLL (G-3/8-TG3-EGKN-20)
- GRABIQ Quad Leg 1/2 in Adjstbl Chain Slng TG4-GBK, 10ft L, 39000lb WLL (G-1/2-TG4-GBK-10)
- GRABIQ Double Leg 1/2 in Adjstbl Chain Slng MG2-GBK, 15ft L, 26000lb WLL (G-1/2-MG2-GBK-15)
- INDUSCO Hook, 1/2", Eye, Grab Ht (47400226)
- Grabiq Chain Slings