Shop All Steel Toe Shoes
Grabbers
Work Shoes, Stl, Blk, 13W, PR
Mfr # G0020-13W
Zoro # G7434935
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Mesh, Nylon
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Chain Saw Cut Resistant No
- Ninety Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabbers
- MFR # G0020-13W
- Zoro # G7434935
- UPC # 690774212510
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GTXOTL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR (RB4895)
- MELLOW WALK Size 8 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 8E)
- SKECHERS Athletic Work Shoes, 9, M, Gray, Womens, PR (76601 BKGY SIZE 9)
- Grabbers Steel Toe Shoes