Shop All Plain-Toe Work Boots and Shoes
Grabbers
Work Shoes, Pln, Mens, 7, Black, PR
Mfr # G0016-7M
Zoro # G4312262
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Material Polyurethane
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabbers
- MFR # G0016-7M
- Zoro # G4312262
- UPC # 690774122512
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 7 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 16, Toe Cap Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 8.5-9, PR (474048-003-40)
- AIR SYSTEMS INTL Filter, 50cfm 2nd Stage, C Style (BB50-C)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- GRABBERS Work Boots, Plain, Women, 7.5, W, Textured, PR (G124)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, M, Black, Composite, PR (A7248-M)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 120)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- Grabbers Plain-Toe Work Boots and Shoes