Shop All Plain-Toe Work Boots and Shoes
Grabbers
Work Boots, Plain, Women, 7.5, W, Textured, PR
Mfr # G124
Zoro # G8946682
product price: $78.69
/pr
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabbers
- MFR # G124
- Zoro # G8946682
- UPC # 690774198357
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- JUSTRITE Combination Shower, Floor Mount, SS (18GS75G)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- CAROLINA SHOE Wrk Boots, Men, 11, EEE, Taibrlle(R), 8inH, PR (CA9028)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Footwear Width: W (425-8W)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-14W, PR (7141-14W)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- Grabbers Plain-Toe Work Boots and Shoes