Shop All Plain-Toe Work Boots and Shoes
Grabbers
Work Boots, Plain, Women, 11, M, Textured, PR
Mfr # G124
Zoro # G8946621
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
- Gender Women's
- Toe Type Plain
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabbers
- MFR # G124
- Zoro # G8946621
- UPC # 690774198319
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 11 |
Width | M |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Pad and Neck Shade, For Use With Hard Hats Blue (6717CT)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 48 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-4-101)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- GRABBERS Work Boots, Plain, Women, 7.5, W, Textured, PR (G124)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- ERB SAFETY Erb Industries Inc Erb Omega Ii Safety Helmet (871001)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- ROCKY Original Ride Roper Western Boot, 10M (FQ0001108)
- Grabbers Plain-Toe Work Boots and Shoes