Shop All Plain-Toe Work Boots and Shoes
Grabbers
Work Boots, 6In, Pln, Blk, 13W, PR
Mfr # G1240
Zoro # G5471645
product price: $74.95
/pr
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Material Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabbers
- MFR # G1240
- Zoro # G5471645
- UPC # 690774195707
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | W |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475F98 (475F98)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- GRABBERS Work Boots, Plain, Women, 7.5, W, Textured, PR (G124)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- DUNLOP 10 Men's Black (EC02A33)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- XTRATUF Ins Boots, Size 12, 15" H, Brown, Plain, PR (22274G/12)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 8, 1 Pair (75126/8)
- Grabbers Foot Protection