Shop All Plain-Toe Work Boots and Shoes
Grabbers
Work Boots, 6In, Pln, Blk, 10-1/2W, PR
Mfr # G1240
Zoro # G5054296
product price: $76.39
/pr
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabbers
- MFR # G1240
- Zoro # G5054296
- UPC # 690774195660
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- JAMCO Pesticide Safety Cabinet, 24 gal., 65" H, Green (FL24EP)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- GRABBERS Work Boots, Plain, Women, 7.5, W, Textured, PR (G124)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 8.5 (425-8.5W)
- REEBOK Athltc Style Work Shoes, Comp, 8-1/2M, PR (RB186)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 M 110)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7248-M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- Grabbers Plain-Toe Work Boots and Shoes