Shop All Cold Weather Caps, Hats & Liners
This Product is Discontinued
Grabber
Heated Fleece Headband, Universal, Gray, PR (Discontinued)
Mfr # HHGHB
Zoro # G2771890
This Product is Discontinued
Key Features
- Color Gray
- Material Polyester
- Size Universal
- Style Headband
- Adjustment Type Fitted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabber
- MFR # HHGHB
- Zoro # G2771890
- UPC # 094733161473
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Heated Fleece Headband |
Color | Gray |
Material | Polyester |
Style | Headband |
Adjustment Type | Fitted |
Description
Heated Fleece Headband, Material 100 Percent Polyester, Color Gray, Size Universal, Style Headband, Adjustment Type Fitted, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.