Shop All Hand Warmers
This Product is Discontinued
Grabber
Hand Muff, Fleece Liner, Orange (Discontinued)
Mfr # 1000BZ
Zoro # G8605457
This Product is Discontinued
Key Features
- Outer Material Nylon Shell
- Insulation Type Fleece Liner
- Color Orange
- Features Cozy Muff Goes Around Your Waist with the Adjustable Quick-Release Belt. Keeps You Warm with an 1/2 in of Dacron Insulation. Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating. 13 in Long with Additional 2-1/2 in for the Comfortable, Elastic Fleece Cuffs. A Free 12 hr Air Activated Mega Warmer.
- Includes (1) Large 12 hr Hand Warmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabber
- MFR # 1000BZ
- Zoro # G8605457
- UPC # 031626050025
- Country of Origin China
- Category Hand Warmers
Details
Item | Hand Muff |
Outer Material | Nylon Shell |
Insulation Type | Fleece Liner |
Color | Orange |
Features | Cozy Muff Goes Around Your Waist with the Adjustable Quick-Release Belt. Keeps You Warm with an 1/2 in of Dacron Insulation. Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating. 13 in Long with Additional 2-1/2 in for the Comfortable, Elastic Fleece Cuffs. A Free 12 hr Air Activated Mega Warmer. |
Includes | (1) Large 12 hr Hand Warmer |
Water Resistant | Yes |
Number of Warmers Included | 1 |
Material | Nylon Shell |
Insulation Material | Fleece Liner |
Description
Hand Muff, Material Nylon Shell, Color Orange, Features Cozy Muff Goes Around Your Waist with the Adjustable Quick-Release Belt. Keeps You Warm with an 1/2 in of Dacron Insulation. Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating. 13 in Long with Additional 2-1/2 in for the Comfortable, Elastic Fleece Cuffs. A Free 12 hr Air Activated Mega Warmer., Includes (1) Large 12 hr Hand Warmer, Insulation Material Fleece Liner, Number of Warmers Included 1, Water-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.