Shop All Wood Screws
Grabber Construction
Wood Screw, #14, 8 in
Mfr # GTIE8CP
Zoro # G906871978
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Fastener Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # GTIE8CP
- Zoro # G906871978
- UPC # 45622044919
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL030344GR)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 1 in L, Nylon Body, 25 PK (1195PK)
- GRABBER CONSTRUCTION Wood Screw, #14, 4 in (GTIE4RP)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 250 PK (ST14X318B)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07951)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1428DPF)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61706)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- Grabber Construction Wood Screws