Shop All Wood Screws
Grabber Construction
Wood Screw, #14, 6 in, Galvanized Stainless Steel Flat Head Torx Drive
Mfr # GTIE6CP
Zoro # G007464666
Sold in multiples of 6 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Galvanized
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # GTIE6CP
- Zoro # G007464666
- UPC # 45622044889
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Galvanized |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Grabber TieMaster Multipurpose wood fastener for general wood construction such as ledger boards, laminated beams, underdeck connections, trusses and dimensional lumber, decks, docks and boardwalks Featuring flat 40 Star head countersinking design for flush finish and DrawTite shank pulling members tight together Type 17 cutter point eliminates predrilling in Mechanical galvanized exterior coating for corrosion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34122.018.0064)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK (WWG-37008)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (N04100.062.0900)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- GRABBER CONSTRUCTION Wood Screw, #14, 4 in (GTIE4RP)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Bronze Steel Flat Head Phillips Drive, 12 PK (931141)
- HILLMAN Wood Screw, 1/4 in, 4 in, Ceramic Coated Steel Round Head External Hex Drive (47812)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898162-PG)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- GRIP-RITE Wood Screw, #8, 2 in, Zinc Yellow Flat Head Torx Drive, 250 PK (2GCS1)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- Grabber Construction Self-Tapping Screws