Shop All Wood Screws
Grabber Construction
Wood Screw, #14, 4 in
Mfr # GTIE4RP
Zoro # G406871980
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # GTIE4RP
- Zoro # G406871980
- UPC # 45622044865
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 800CT 2 Brad Nail (A202009)
- ZORO SELECT Carriage Bolt, 1/4-20x1/2, Grade 1, PK100 (U08305.025.0050)
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK (U25111.013.0050)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0075)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- MIDWEST FASTENER Wood Screw, #9, 2 in, White Steel Flat Head Phillips Drive, 12 PK (79375)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- Grabber Construction Wood Screws