Shop All Decking
Grabber Construction
Deckmaster Series Hidden Bracket, PowderCoated
Mfr # DMP125-100
Zoro # G208331224
Free Shipping & Returns
$628.99
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
- Brand Grabber Construction
- MFR # DMP125-100
- Zoro # G208331224
- UPC # 45622027790
- Country of Origin Taiwan, Province of China
- Category Decking
Description
When using the Grabber Deckmaster fastening system, all fasteners are hidden beneath the deckboards There is no surface penetration of the deckboards or joists With Grabber Deckmaster there are no exposed screws a primary entry point for moisture and deck board damage No stains or splinters form around fastener holes
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
- CLOSETMAID Bracket Shelf Support 20 In (26605)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3652BB3A3P)
- LYON Welded Upright Frame, 36" D, 84" H, 14 ga. (DD64364)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4246BB3A3P)
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- Grabber Construction Decking