Shop All Deck Screws
Grabber Construction
Deck Screw, #9 x Stainless Steel
Mfr # G9300GB
Zoro # G304257916
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # G9300GB
- Zoro # G304257916
- UPC # 45622084212
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Details
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT professional exterior grade GrabberGard coated fasteners are ideal for pressure treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes and more. XGT's unique engineering reduces wood splitting and provides superior holding power. XGT's QuickGrab point means super-fast starts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- ZORO SELECT Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK17-1)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 50 PK (03715)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (212GCS1)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 75 PK (DT62L300)
- PRIMEGUARD PLUS Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 970 PK (L212ST1)
- SENCO Deck Screw, #8 x 2-1/2 in (08D250S)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- NUVO IRON Deck Screw, 9.65 in, Steel, 7500 PK (6114P)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 180 PK (09157)
- Grabber Construction Deck Screws