Shop All Deck Screws
Grabber Construction
Deck Screw, #9 x 3 in, Stainless Steel, Flat Head, Torx Drive
Mfr # XG9300G
Zoro # G207464664
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # XG9300G
- Zoro # G207464664
- UPC # 45622082539
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT professional exteriorgrade GrabberGard coated fasteners are ideal for pressure treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture and window boxes XGT's unique engineering reduces wood splitting and provides excellent holding power XGT's QuickGrab point means superfast starts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.080.0030)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Fiber 50 PK (71863)
- CALBRITE Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (S60500HN00)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- MIDWEST FASTENER Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09085)
- PRO-FIT Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 1250 PK (282209)
- GRIP-RITE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 128 PK (MAXS28DS3051)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- MIDWEST FASTENER Deck Screw, #6 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09084)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (50252)
- Grabber Construction Deck Screws