Shop All Deck Screws
Grabber Construction
Deck Screw, #7 x 2 in, Stainless Steel, Flat Head, Torx Drive
Mfr # VBG7200G
Zoro # G907458765
Sold in multiples of 4 for $339.96
Free Shipping & Returns
$339.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #7
- Fastener Length 2 in
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # VBG7200G
- Zoro # G907458765
- UPC # 45622082300
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT Professional exteriorgrade GrabberGardcoated fasteners are ideal for pressuretreated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes XGT unique engineering reduces wood splitting and provides excellent holding power XGT QuickGrab point means superfast starts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.394 in L, Zinc Alloy (901024-11)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/2 in Lg, 10 PK (092520150T)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-65MGRT)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- STARBORN Starborn 5001366 Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001366)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 258 PK (53998)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (L158STT1)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD5)
- GRK FASTENERS Deck Screw, #10 x 4 in (01141)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK (668602)
- Grabber Construction Deck Screws