Shop All Deck Screws
Grabber Construction
Deck Screw, #6 x Stainless Steel
Mfr # XG6150G
Zoro # G904258382
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Size #6
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # XG6150G
- Zoro # G904258382
- UPC # 45622082492
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Details
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT™ Professional exterior-grade GrabberGard®-coated fasteners are ideal for pressure-treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes. XGT™ unique engineering reduces wood splitting and provides excellent holding power. XGT™ QuickGrab™ point means super-fast starts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH8)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 75 PK (B01209.062.0300)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- KREG Screw Starter Kt Pckt-Hl 260Pc (SK04)
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 38 PK (53840)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 1750 PK (FMGD212-1750)
- SPAX Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034888)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, Climatek, Flat Head, Torx Drive, 2500 PK (GRK00133)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD1)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- Grabber Construction Deck Screws