Shop All Deck Screws
Grabber Construction
Deck Screw, #6 x Stainless Steel
Mfr # G6150GB
Zoro # G504257686
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # G6150GB
- Zoro # G504257686
- UPC # 45622084243
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Details
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT professional exterior grade GrabberGard coated fasteners are ideal for pressure treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes and more. XGT's unique engineering reduces wood splitting and provides superior holding power. XGT's QuickGrab point means super-fast starts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-3/4"-12, Stainless Steel (A243148000J)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-12PHP-01)
- J.W. WINCO GN913.3-M6-25-MS Set Screw Brass Tip (6N25P13/MS)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD54T10275)
- RICHELIEU #10 x 6 in., 20 PK (FTSCD17T106MR)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 68 PK (MAXS310DS3051)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 501 PK (53873)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48442)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 1135 PK (07915)
- Grabber Construction Deck Screws