Shop All Deck Screws
Grabber Construction
Deck Screw, #6 x 1-1/4 in, Stainless Steel, Flat Head, Torx Drive
Mfr # XG6125G
Zoro # G207453163
Sold in multiples of 6 for $159.54
$159.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #6
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # XG6125G
- Zoro # G207453163
- UPC # 45622082485
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT Professional exteriorgrade GrabberGardcoated fasteners are ideal for pressuretreated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes XGT unique engineering reduces wood splitting and provides excellent holding power XGT QuickGrab point means superfast starts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Plain Finish (21606)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8-PK5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.075.0275)
- HILLMAN Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive (401711288)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 110 PK (54817)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (42589)
- FASTENMASTER Versatex No. 20 X 2 in. L Gray Torx Ttap Trim Head Hidden Deck Fastener 1125 pc (CTXTCL-VT750SM)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 837 PK (07916)
- Grabber Construction Deck Screws