Shop All Deck Screws
Grabber Construction
Deck Screw, #6 x 1-1/2 in, Stainless Steel, Flat Head, Torx Drive
Mfr # VBG6150G
Zoro # G607458805
product price: $65.49
/ea
Sold in multiples of 4 for $261.96
$261.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #6
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grabber Construction
- MFR # VBG6150G
- Zoro # G607458805
- UPC # 45622082294
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT Professional exteriorgrade GrabberGardcoated fasteners are ideal for pressuretreated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes XGT unique engineering reduces wood splitting and provides excellent holding power XGT QuickGrab point means superfast starts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01062.043.0400)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 200 PK (4RWA9)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, 316 Stainless Steel, Torx Drive, 40 PK (T10300WP1)
- SABERDRIVE Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 60 PK (54820)
- CAMO Deck Screw, #9 x 3 in, Steel, Torx Drive (0356179)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (03516)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 56 PK (09162)
- ZORO SELECT Deck Screw, #12 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK (12487DQG188)
- Grabber Construction Deck Screws