Shop All Deck Screws
Grabber Construction
Deck Screw, #14 x 10 in, Torx Drive
Mfr # GTIE10RP
Zoro # G006979208
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #14
- Fastener Length 10 in
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grabber Construction
- MFR # GTIE10RP
- Zoro # G006979208
- UPC # 45622044957
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 10 in |
Details
Drive | Torx |
Finish | Galvanized |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01000.037.0150)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK (52376)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09241)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0200)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK (TR3-212-350TSVL)
- TINKERTOOLS Pro Plug No. 10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (TI2188742)
- Grabber Construction Deck Screws