Shop All Radios
Gpx
Portable Radio Am/Fm
Mfr # R633B
Zoro # G000540657
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC Power
- Number of Batteries 3
- Features Alarm, LED Indicator, Digital Clock, Speaker
- Battery Size D
- Product Type Radio Tuner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Battery Size | D |
Details
Power Source | AC Power |
Number of Batteries | 3 |
Features | Alarm, LED Indicator, Digital Clock, Speaker |
Product Type | Radio Tuner |
Description
GPX Black AM/FM Clock Radio Digital Plug-In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2747)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- OKLAHOMA SOUND Dynamic Unidirectional Microphone, 9 ft Cord (MIC2)
- GPX Portable AM/FM Radio (R116B)
- GPX CD Home Music System (HM3817DTBLK)
- GPX Portable AM/FM Armband Radio (R300B)
- GPX AM/FM Portable Radio (R055B)
- GPX GPX PC332B Portable CD Player with FM Radio (PC332B)
- GPX CD Player and Boombox (BC232R)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- Gpx Radios