Shop All Projectors
This Product is Discontinued
Gpx
Mini Projector with Bluetooth (Discontinued)
Mfr # PJ609B
Zoro # G0611505
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3.4"
- Width 6.9"
- Depth 8.7"
- Lamp Type LED
- Product Type LED Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpx
- MFR # PJ609B
- Zoro # G0611505
- UPC # 47323860904
- Country of Origin China
- Category Projectors
Dimensions
Height | 3.4" |
Width | 6.9" |
Depth | 8.7" |
Details
Lamp Type | LED |
Product Type | LED Projector |
Contrast Ratio | 3,000:1 |
Description
Turn any space into entertainment central with the GPX PJ609B Mini Projector! Project your favorite movies, games, and photos up to 150" screen size with 2 HDMI inputs, an SD Card reader, a USB port, and a VGA input. Easily adjust the picture for the best viewing angle with the focus adjustments and use the included remote to control the projector from a distance. Connect your speakers to the audio out, use the built in Bluetooth transmitter to stream audio to your own Bluetooth speaker or sound bar, or use the built-in speaker to complete the scene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.