Shop All Bluetooth & Smart Speakers
This Product is Discontinued
Gpx
CD/MP3 Player with Bluetooth (Discontinued)
Mfr # PCB319B
Zoro # G0223807
This Product is Discontinued
Key Features
- Color Black
- Height 2.3"
- Width 8.3"
- Length 10.3"
- Product Type CD/MP3 Player
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpx
- MFR # PCB319B
- Zoro # G0223807
- UPC # 47323831904
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 2.3" |
Width | 8.3" |
Length | 10.3" |
Details
Color | Black |
Product Type | CD/MP3 Player |
Description
Looking to enjoy your CD collection all over again? Check out the GPX PCB319B CD/MP3 Player with Bluetooth! Stream CDs and MP3 CDs to your Bluetooth headphones or speaker with this update on the classic CD player.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.