Shop All Shrink Wrap
Gps Shrink Film
Heat Activated Shrink Film 18" x 3500 ft., Polyolefin
Mfr # IK7F1800
Zoro # G2470338
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Width 18"
- Thickness 75 ga
- Length 3500"
- Roll Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gps Shrink Film
- MFR # IK7F1800
- Zoro # G2470338
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 18" |
Length | 3500" |
Roll Width | 18 in |
Roll Length | 3,500 ft |
Core Diameter | 3 in |
Roll Dia. | 18 in |
Details
Item | Shrink Film |
Material | Polyolefin |
Thickness | 75 ga |
For Use With | Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product. |
Style | Centerfold |
Color | Clear |
Max. Shrink | 65% MD, 65%TD |
Shrink Temperature | 240 Degrees to 340 Degrees F |
Maximum Transverse Direction Shrink | 65% |
Maximum Machine Direction Shrink | 65% |
Shrink Direction | Crosslinked |
Film Style | Centerfold |
Description
Polyolefin, Shrink Wrap Film, Thickness 75 ga, Roll Width 18 in, Roll Length 3,500 ft, Clear, Maximum Machine Direction Shrink 65 Percent, Maximum Transverse Direction Shrink 65 Percent, Shrink Temperature 240 Degrees to 340 Degrees F, Film Style Centerfold, Compatible Grainger Part Number Heat Guns Or Shrink Tunnels, Core Diameter 3 in, Shrink Direction Crosslinked, Roll Dia. 18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- GPS SHRINK FILM Heat Activated Shrink Film 16" x 3500 ft., Polyolefin (IK7F1600)
- GPS SHRINK FILM Heat Activated Shrink Film 22", Polyolefin (IK6F2200)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- Gps Shrink Film Shrink Wrap