Shop All Shrink Wrap
Gps Shrink Film
Heat Activated Shrink Film 12" x 3500 ft., Polyolefin
Mfr # IK7F1200
Zoro # G2470365
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Width 12"
- Thickness 75 ga
- Length 3500"
- For Use With Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gps Shrink Film
- MFR # IK7F1200
- Zoro # G2470365
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 12" |
Length | 3500" |
Roll Width | 12 in |
Roll Length | 3,500 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Item | Shrink Film |
Material | Polyolefin |
Thickness | 75 ga |
For Use With | Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product. |
Style | Centerfold |
Color | Clear |
Max. Shrink | 65% MD, 65%TD |
Maximum Transverse Direction Shrink | 65% |
Shrink Temperature | 240 Degrees to 340 Degrees F |
Film Style | Centerfold |
Maximum Machine Direction Shrink | 65% |
Shrink Direction | Crosslinked |
Description
Polyolefin, Shrink Wrap Film, Thickness 75 ga, Roll Width 12 in, Roll Length 3,500 ft, Clear, Maximum Machine Direction Shrink 65 Percent, Maximum Transverse Direction Shrink 65 Percent, Shrink Temperature 240 Degrees to 340 Degrees F, Film Style Centerfold, Compatible Grainger Part Number Heat Guns Or Shrink Tunnels, Core Diameter 3 in, Shrink Direction Crosslinked, Roll Dia. 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- SHARPIE Black Markers, 12 PK (1735790)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- ZORO SELECT Merchandise Bags, Blue, 18 In. L, PK500 (5DUG0)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- GPS SHRINK FILM Heat Activated Shrink Film 18" x 3500 ft., Polyolefin (IK7F1800)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- GPS SHRINK FILM Heat Activated Shrink Film 22", Polyolefin (IK6F2200)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- GPS SHRINK FILM Heat Activated Shrink Film 16" x 3500 ft., Polyolefin (IK7F1600)
- DR SHRINK Dr. Shrink Vehicle Wrap, 36inW x 100'L, 5 Mil, Clear, 1 Roll (DS-36100CW)
- Gps Shrink Film Stretch & Shrink Wrap