Shop All Flowmeters
Gpi
Mechanical Flowmeter, 1" Connection
Mfr # M30-G8N
Zoro # G0811486
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- For Pipe Size 1 in; 3/4 in
- Connection Size 1 in
- Flow Material Diesel, Ethanol Blends, Gasoline, Kerosene
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gpi
- MFR # M30-G8N
- Zoro # G0811486
- UPC # 031401007398
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in; 3/4 in |
Connection Size | 1 in |
Manufacturer Warranty Length | 5 yr |
Description
Mechanical Flowmeter, Product Type Fuel Meter, Flowmeter Type Nutating Disc, Accuracy 2 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B20, E15, Gasoline, Kerosene, Media Temperature - Maximum 125 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 50 SUS, Housing Material Aluminum, Wetted Material Aluminum, PPS, Standards CE Certified, Complies with the requirements of the EMC Directive 89/336/EEC, cULus Listed, IECEx, Unit Of Measure Gallons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 13A 10 ft. Plastic 115V Pump Switch (10-0055)
- ZORO SELECT Seal Kit, Buna, For 11G230 and 11G236 (24D043)
- GEMS SENSORS 3/4" FNPT NO Flow Switch 24VAC/DC (230500-2-5)
- DRAINAGE INDUSTRIES DISCHARG HOSE 1-1/2""X24' (SK2200)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Flowmeter, Turbine, For Fuel, 1 in. FNPT (01A31GM)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- MELNOR AUTOMATIC WATER TIMER FLOWMETER (101)
- Gpi Flowmeters