Shop All Pump Parts
Gpi
Manual Nozzle
Mfr # 155000-01
Zoro # G108665122
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance cULus
- Nozzle Operation Manual
- Spout Material Aluminum
- Nozzle Material Aluminum
- For Media Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 155000-01
- Zoro # G108665122
- UPC # 031401007657
- Country of Origin United States
- Category Pump Parts
Dimensions
Inlet Size | 3/4 in |
Details
Item | Manual Nozzle |
Agency Compliance | cULus |
Nozzle Operation | Manual |
Spout Material | Aluminum |
Nozzle Material | Aluminum |
For Media Type | Gasoline |
Spout Shape | Straight |
Flow Rate - Maximum | 20 gpm |
Metered | No |
Inlet Type | FNPT |
Description
Manual Nozzle, Spout Material Aluminum, Agency Compliance cULus, Nozzle Material Aluminum, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type Gasoline, Cover Color Not Applicable, Flow Rate - Maximum 20 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF062LF)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- GPI Basic Rotary Hand Pump (129003-1)
- GPI Kit, Overhaul (123503-1)
- GPI Rotary Pump (RP-10-UL)
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- GPI Kit, Hp100 Overhaul (114505-2)
- ARO Pulsation Dampener (SB10P-APS-A)
- DAYTON Hex Nut, 3/8-16 Zp, PK8 (PP60221G)
- Gpi Pump Parts