Shop All Fuel Transfer Pumps
Gpi
M150S-E-PO
Mfr # M150S-E-PO
Zoro # G210070371
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Priming Yes
- Max. Viscosity 50 SUS
- Motor Type Rotary Gear
- Agency Compliance CE, cULus, EEC
- Cord Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gpi
- MFR # M150S-E-PO
- Zoro # G210070371
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Cord Length | 18 ft |
Overall Length | 9 1/4 in |
For Container Size | 55 gal |
Description
Fuel Transfer Pump, Max. Outlet Pressure 15 psi, Rated Voltage 12V DC, Pump Connection ID 1 in, Hose Length Not Applicable, Cord Length 18 ft, Nozzle Operation Not Applicable, Thermal Protection Yes, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Discharge Connection Type FNPT, Housing Finish Powder Coated, Includes Nozzle No, Nozzle Material Not Applicable, Pump Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI NESSO .8-HP, 600-Watt Macerator Effluent Pump (TL-AZ600MPWH)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51/A2)
- DAYTON Housing (PPT10003G)
- DANNER AP-100 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow. (40528)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012MD)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012PO)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- GPI 12V DC, 18 GPM High Flow Fuel Transfer Pump (110300-1)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- K-TOOL INTERNATIONAL Battery Operated Transfer Pump (KTIXD72201)
- Gpi Fuel Transfer Pumps