Shop All Fuel Transfer Pumps
Gpi
M-150S-AU W/FILTER
Mfr # M-150S-AU W/FILTER
Zoro # G310070479
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Priming Yes
- Max. Viscosity 50 SUS
- Duty Cycle 30 Minutes On/30 Minutes Off
- Cord Length 18 ft
- Metered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gpi
- MFR # M-150S-AU W/FILTER
- Zoro # G310070479
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Cord Length | 18 ft |
Hose Length | 12 ft |
Overall Length | 9 1/8 in |
For Container Size | 55 gal |
Hose Outside Dia. | 3/4 in |
Description
Fuel Transfer Pump, Max. Outlet Pressure 15 psi, Rated Voltage 12V DC, Pump Connection ID 1 in, Hose Length 12 ft, Cord Length 18 ft, Nozzle Operation Automatic, Thermal Protection Yes, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Discharge Connection Type FNPT, Housing Finish Powder Coated, Includes Nozzle Yes, Pump Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp (4JMV4)
- ARO Gasket, 94099 (94099)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- HEAT WAGON Pump Coupling (M22873)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012MD)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115AD)
- GPI Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/5 HP, Cast Aluminum, 1 in NPT Inlet (M-150S-MU)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- GPI Fuel Transfer Pump, 115V AC, 12 gpm Max. Flow Rate , 1/8 HP, Cast Aluminum, 1 in NPT Inlet (M-1115S-AU)
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44041)
- Gpi Fuel Transfer Pumps