Shop All Pump Parts
Gpi
Kit, Seal
Mfr # 133504-1
Zoro # G6550871
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M-3020, M-3025, M-3120, M-3130, M-3425, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO25-012, PRO35-115, PRO35-115/QM
- Includes Bypass Poppet, Checkvalve Assembly O-Ring, Checkvalve Coverplate, O-Ring, Rotor Vane Coverplate
- Fits Brand GPI
- For Use With Mfr. Model Number M-3120
- Product Type Replacement Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 133504-1
- Zoro # G6550871
- UPC # 031401001679
- Country of Origin United States
- Category Pump Parts
Details
Item | Kit,Seal |
For Use With | M-3020, M-3025, M-3120, M-3130, M-3425, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO25-012, PRO35-115, PRO35-115/QM |
Includes | Bypass Poppet, Checkvalve Assembly O-Ring, Checkvalve Coverplate, O-Ring, Rotor Vane Coverplate |
Fits Brand | GPI |
For Use With Mfr. Model Number | M-3120 |
Product Type | Replacement Seal Kit |
Description
Kit,Seal, Kit Type Replacement Seal Kit, Includes Bypass Poppet, Checkvalve Assembly O-Ring, Checkvalve Coverplate, O-Ring, Rotor Vane Coverplate, Product Type Replacement Seal Kit, For Use With M-3020, M-3025, M-3120, M-3130, M-3425, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO25-012, PRO35-115, PRO35-115/QM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL 20.5 in. W Round Sump Basin Lid (SF2000E)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Mini Tun Frk Lvl Sw Npn (CTF-02)
- DAYTON Pump Repair Kit (GGS_103697)
- GPI Manual Nozzle (155000-01)
- GPI Basic Rotary Hand Pump (129003-1)
- GPI Kit, Hp100 Overhaul (114505-2)
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- GPI Kit, Overhaul (123503-1)
- GPI Rotary Pump (RP-10-UL)
- DAYTON Pipe Plug (PP60003G)
- Gpi Pump Parts