Shop All Fuel Transfer Pumps
Gpi
GPI BS-M150S-MU 12 Volt 15 Gallon Per Minute Fuel Transfer Pump
Mfr # BS-M150S-MU
Zoro # G903980185
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # BS-M150S-MU
- Zoro # G903980185
- Country of Origin United States
- Category Fuel Transfer Pumps
Description
This is a 12 volt 15 gallon per minute transfer pump with hose and manual shut off nozzle. UL Listed Motor and CSA Certified.
Features:- Overload Protected Motor for long life.
- Convenient Spin Collar for easy installation.
- Comes with 12 ft. of 3/4 in. grounded hose - Suction pipe.
- Power cord 18 ft. x 12/2 AWG.
- Dimension - 19 x 16 x 9 in.
- Item Weight - 24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V (4CRE4)
- DAYTON Electric Fuel and Oil Pump, 12V DC, 9.25 gpm Max. Flow Rate , 7/16 HP, POM, 3/4 in Inlet (33NT05)
- ARO O-Ring, Black (Y325-26)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 3 In ID (6YZE9)
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 1 in NPT Inlet (137100-01)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012MD)
- GPI M150S-E-PO (M150S-E-PO)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- GPI 12V DC, 18 GPM High Flow Fuel Transfer Pump (110300-1)
- GROZ Diesel and Oil Pump, Electric, 12V, 12VDC, 9.25 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45521)
- Gpi Fuel Transfer Pumps