Shop All Fuel Transfer Pumps
Gpi
GPI BS-M150S-AU 12 Volt 15 Gallon Per Minute Fuel Transfer Pump
Mfr # BS-M150S-AU
Zoro # G403980210
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # BS-M150S-AU
- Zoro # G403980210
- Country of Origin United States
- Category Fuel Transfer Pumps
Description
This is a 12 volt 15 gallon per minute transfer pump with hose and automatic shut off nozzle.
Features:- Overload Protected Motor for long life.
- Convenient Spin Collar for easy installation.
- Comes with 12 ft. of 3/4 in. grounded hose - Suction pipe.
- Power cord 18 ft. x 12/2 AWG.
- Dimension - 19 x 16 x 9 in.
- Item Weight - 24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H (523375)
- THE FOUNTAIN PUMP 400 GPH fountain pump w/ adjustable flow control. 15' power cord. (01729)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 112 (WMT2-A-C-06-10)
- BECKETT Beckett 1250 GPH Waterfall Pump, FC Series (FC1200-FC1250)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012MD)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012PO)
- GPI Fuel Transfer Pump, 115V AC, 12 gpm Max. Flow Rate , 1/8 HP, Cast Aluminum, 1 in NPT Inlet (M-1115S-AU)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO/QM40G8N)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- Gpi Fuel Transfer Pumps