Shop All Fire Hose Nozzles
Gpi
GPI 1101218 Liquid Transfer Tank Pump Hose Nozzle 0.75 in.
Mfr # G80-1101218
Zoro # G704006824
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # G80-1101218
- Zoro # G704006824
- UPC # 31401101218
- Country of Origin China
- Category Fire Hose Nozzles
Description
Features
- Automatic unleaded nozzle,
- Npt and straight spout
- Its carries a full line of spare parts and accessories for our pumps and meters.
- Type of nozzle - Automatic
- Fuel type - Unleaded fuel
- Spout type - Straight
- Thread size - 0.75 in. Npt
- Finish - Painted
- Color - Black/ blue
- Material - Plastic/ aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY-FAN)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363L)
- KISHIGO 4X-5X Green Enhanced Visibility Multi Pocket Vest (B104-4X-5X)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- TITAN Power Spray Hose Nozzle Counter Display, 6 Piece (TIT11090-6)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- DIXON Brass Plain Hose, Nozzle NST, 1-1/2" (BN15F)
- DIXON Quick Connect Spray Nozzle, 15deg. (MSP415)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (CG2510-95)
- DIXON Constant Flow Poly Fog Nozzle NPSH, 1" (CFB100S)
- Gpi Fire Hose Nozzles