Shop All Fuel Transfer Pumps
Gpi
Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet
Mfr # G20-012MD
Zoro # G1952451
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- HP 3/8
- Housing Material Cast Aluminum
- GPM 20 gpm
- Inlet Size 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # G20-012MD
- Zoro # G1952451
- UPC # 031401007176
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Overall Length | 12 in |
Suction Tube Length | 40 in |
Cord Length | 18 ft |
Manufacturers Warranty Length | Limited Lifetime |
Power Cord Length | 18 ft |
Outlet Size | 1 in NPT |
Pump Mount Size | 2 in |
Hose Length | 14 ft |
Overall Width | 10 in |
Hose Dia. | 1 in |
Overall Height | 8 in |
Height Above Container | 10 in |
Hose Outside Dia. | 1 in |
Bung Connection Dia. | 2 in |
For Container Size | 30 gal |
Description
Fuel Transfer Pump, Max. Outlet Pressure 12 psi, For Use With Diesel, Gasoline, Kerosene, E15, Rated Voltage 12V DC, Suction Tube OD 1 in, Hose Length 14 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene, Discharge Connection Type FNPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING O-Ring, Viton (136607)
- STENNER Connecting Nut, 1/4in, PK10 (UCAK100)
- PALMETTO PACKING Packing Cutter Blade, 1-1/8 In x 4 In (1138)
- WOODFORD MANUFACTURING Adjustable Rod W Pressure Relief Valve (RK-ADJ-PRV)
- GPI M150S-E-PO (M150S-E-PO)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO/QM40G8N)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012MD)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115AD)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 3/4 in NPT Inlet (147000-01)
- DAYTON Oil Change Pump System, 12V DC, 4 gpm Max. Flow Rate , Polypropylene (3ACA8)
- Gpi Fuel Transfer Pumps